Shop X1 TOOLS
See all product information
Create Account
1/2 in x 18 in 400 Grit Cloth Backed Aluminum Oxide Sanding Belt, 4PK
- Mfr # X1E-CON-SAN-BEL-1665x4
- Zoro # G822861862
product price:Â
$
15.99
/pk of 4, $4.00/ea
Key Features
Width
1/2 in
Length
18 in
Abrasive Material
Aluminum Oxide
Grit
400
Number of Pieces
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X1E-CON-SAN-BEL-1665x4
- Zoro #
- G822861862
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Sanding Belt
- Abrasive Material
- Aluminum Oxide
- Grit
- 400
- Number of Pieces
- 4
- Grade
- Very Fine
- Backing Material
- Cloth
- Color
- Maroon
- Series
- Professional
Dimensions
- Width
- 1/2 in
- Length
- 18 in
Description
1/2 in x 18 in 400 Grit Cloth Backed Aluminum Oxide Sanding Belt(s) (4 Belts) by X1Tools
- Cloth Backed Aluminum Oxide
- Great for Steel and Wood
- Flexible and resistant to tearing
- Belt Dimensions: 1/2" Wide by 18" Long (Total Circumferance)
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.