1/2 in x 24 in 100 Grit Cloth Backed Aluminum Oxide Sanding Belt, 6PK

  • Mfr # X1E-CON-SAN-BEL-1695x6

  • Zoro # G822857308


product price:  $24.69
/pk 6, $4.12/ea

Key Features

Number of Pieces
6
Length
24 in
Abrasive Material
Cloth Backed Aluminum Oxide
Width
1/2 in
Grit
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X1E-CON-SAN-BEL-1695x6
Zoro #
G822857308
UPC #
-
Country of Origin
Unknown

Dimensions

Length
24 in
Width
1/2 in

Details

Number of Pieces
6
Abrasive Material
Cloth Backed Aluminum Oxide
Item
Sanding Belt
Grit
100

Description

1/2 in x 24 in 100 Grit Cloth Backed Aluminum Oxide Sanding Belt(s) (6 Belts) by X1Tools

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.