Shop X1 TOOLS
See all product information
Create Account
Internal Retaining Ring, Steel, Black Oxide Finish, 1/2 in Bore Dia., 10 PK
- Mfr # X1E-CON-SNA-RIG-5500x10
- Zoro # G505933312
product price:Â
$
1.49
/pk of 10, $0.15/ea
Sold in multiples of 6Â pks for $8.94
Key Features
Type
Internal
For Bore Diameter
1/2 in
Material
Steel
Finish
Black Oxide
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X1E-CON-SNA-RIG-5500x10
- Zoro #
- G505933312
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- For Bore Diameter
- 1/2 in
- Number of Sizes
- 1
Details
- Item
- Retaining Ring
- Type
- Internal
- Material
- Steel
- Finish
- Black Oxide
- System of Measurement
- Inch
- Number of Pieces
- 10
- Meets/Exceeds
- ASME
Description
X1 Snap Ring / Internal Retaining Ring are designed to hold components in place on a grooved shaft. Each of the retaining rings is constructed of durable spring steel and finished with black oxide to resist rust and corrosion.
- Durable spring steel
- Black oxide finish
- Heat Treated