Shop X1 TOOLS

12.7 Diameter x 152.4 Long Carbon Steel Cotter Pin (10 Cotter Pins), 10PK

  • Mfr # X1E-CON-PIN-COT-4380x10
  • Zoro # G624086586

product price: 
$
114.99
/pk of 10, $11.50/ea
Free Shipping & Returns

Key Features

Pin Type
Cotter Pin
Color
Silver
Pin Diameter
12.7 in
Material
Carbon Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
X1E-CON-PIN-COT-4380x10
Zoro #
G624086586
UPC #
-
Country of Origin
Unknown

Dimensions

Pin Diameter
12.7 in
Shank Length
152.4 in

Details

Pin Type
Cotter Pin
Color
Silver
Item
Cotter Pin
Material
Carbon Steel

Description

X1Tools Cotter Pins are the best way to secure moving or vibrating parts. Cotter pins are wire formed pins with two prongs that separate during installation. They are made for use in countless industrial and mechanical applications. These pin are a cost effective highly versatile fasteners are used virtually everywhere.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.