1/4"-20 Socket Head Cap Screw, Black Oxide Carbon Steel, 1/2 in Length, 25 PK

  • Mfr # X1E-CON-SCR-ALL-1300x25

  • Zoro # G905376764


product price:  $9.79
/pk 25, $0.39/ea

Key Features

Hex Drive
Material
Carbon Steel
Finish
Black Oxide
System of Measurement
Inch
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
X1E-CON-SCR-ALL-1300x25
Zoro #
G905376764
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1/4"-20
Screw Length
1/2 in

Details

Item
Socket Head Cap Screw
Material
Carbon Steel
Finish
Black Oxide
Drive Type
Hex
System of Measurement
Inch
Thread Style
Fully Threaded

Description

X1 Allen Screw / Hex Head Screw are precision machined and heat treated for ultimate durability. Made of black oxide finished carbon steel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products