1/4 in x 12 3/4 in 1200 Grit Cloth Backed Aluminum Oxide Sanding Belt, 60PK

  • Mfr # X1E-CON-SAN-BEL-1175x60

  • Zoro # G122853079


product price:  $319.99
/pk 60, $5.33/ea
Free Shipping & Returns

Key Features

Abrasive Material
Cloth Backed Aluminum Oxide
Width
1/4 in
Grit
1200
Number of Pieces
60
Length
12 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
X1E-CON-SAN-BEL-1175x60
Zoro #
G122853079
UPC #
-
Country of Origin
Unknown

Dimensions

Width
1/4 in
Length
12 3/4 in

Details

Abrasive Material
Cloth Backed Aluminum Oxide
Grit
1200
Number of Pieces
60
Item
Sanding Belt

Description

1/4 in x 12 3/4 in 1200 Grit Cloth Backed Aluminum Oxide Sanding Belt(s) (60 Belts) by X1Tools

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.