
1/4 in x 12 3/4 in 180 Grit Cloth Backed Aluminum Oxide Sanding Belt, 36PK
Mfr # X1E-CON-SAN-BEL-1135x36
Zoro # G422860982
product price: $138.99
/pk 36, $3.86/ea
Free Shipping & Returns
Key Features
Number of Pieces
36
Length
12 3/4 in
Abrasive Material
Cloth Backed Aluminum Oxide
Grit
180
Width
1/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
X1E-CON-SAN-BEL-1135x36
Zoro #
G422860982
UPC #
-
Country of Origin
Unknown
Dimensions
Length
12 3/4 in
Width
1/4 in
Details
Number of Pieces
36
Abrasive Material
Cloth Backed Aluminum Oxide
Grit
180
Item
Sanding Belt
Description
1/4 in x 12 3/4 in 180 Grit Cloth Backed Aluminum Oxide Sanding Belt(s) (36 Belts) by X1Tools
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.