
1/4 in x 12 3/4 in 36 Grit Cloth Backed Aluminum Oxide Sanding Belt, 8PK
Mfr # X1E-CON-SAN-BEL-1095x8
Zoro # G122854298
product price: $25.15
/pk 8, $3.14/eaKey Features
Width
1/4 in
Abrasive Material
Cloth Backed Aluminum Oxide
Grit
36
Number of Pieces
8
Length
12 3/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
X1E-CON-SAN-BEL-1095x8
Zoro #
G122854298
UPC #
-
Country of Origin
Unknown
Dimensions
Width
1/4 in
Length
12 3/4 in
Details
Abrasive Material
Cloth Backed Aluminum Oxide
Grit
36
Number of Pieces
8
Item
Sanding Belt
Description
1/4 in x 12 3/4 in 36 Grit Cloth Backed Aluminum Oxide Sanding Belt(s) (8 Belts) by X1Tools
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.