1/4 in x 24 in 50 Grit Cloth Backed Aluminum Oxide Sanding Belt, 60PK

  • Mfr # X1E-CON-SAN-BEL-1270x60
  • Zoro # G122857299
product price: 
$
303.99
/pk of 60, $5.07/ea
Free Shipping & Returns

Key Features

Width
1/4 in
Length
24 in
Abrasive Material
Aluminum Oxide
Grit
50
Number of Pieces
60
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
X1E-CON-SAN-BEL-1270x60
Zoro #
G122857299
UPC #
-
Country of Origin
Unknown

Dimensions

Width
1/4 in
Length
24 in

Details

Item
Sanding Belt
Abrasive Material
Aluminum Oxide
Grit
50
Number of Pieces
60
Grade
Coarse
Color
Maroon
Series
Professional
Backing Material
Cloth

Description

1/4 in x 24 in 50 Grit Cloth Backed Aluminum Oxide Sanding Belt(s) (60 Belts) by X1Tools


  • Cloth Backed Aluminum Oxide
  • Great for Steel and Wood
  • Flexible and resistant to tearing
  • Belt Dimensions: 1/4" Wide by 24" Long (Total Circumferance)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews