
Cotter Pin, 1/4 in Dia, 4 in L, Steel, 15 PK
Mfr # X1E-CON-PIN-COT-1800x15
Zoro # G005931870
product price:Â $2.85
/pk 15, $0.19/ea
Sold in multiples of 3 for $8.55
Key Features
System of Measurement
Inch
Pin Diameter
1/4 in
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
X1E-CON-PIN-COT-1800x15
Zoro #
G005931870
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
1/4 in
Shank Length
5 in
Details
Item
Cotter Pin
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Description
47
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.