Shop X1 TOOLS

Cotter Pin, 1/4 in Dia, 4 in L, Steel, 40 PK

  • Mfr # X1E-CON-PIN-COT-1800x40

  • Zoro # G805932138


product price:  $27.19
/pk 40, $0.68/ea

Key Features

System of Measurement
Inch
Pin Diameter
1/4 in
Shank Length
4 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
X1E-CON-PIN-COT-1800x40
Zoro #
G805932138
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
1/4 in
Shank Length
4 in

Details

Item
Cotter Pin
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated

Description

47

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.