Shop X1 TOOLS

15 mm. Zinc-Plated Steel External Retaining Ring / Snap Ring, 60PK

  • Mfr # X1E-CON-SNA-EXT-6060x60
  • Zoro # G223743699

product price: 
$
26.85
/pk 60, $0.45/ea

Key Features

Finish
Zinc-Chromate-Plated
Material
Spring Steel
Thickness
1 mm
Width
15 mm
Fits Groove Diameter
14.3 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
X1E-CON-SNA-EXT-6060x60
Zoro #
G223743699
UPC #
-
Country of Origin
Unknown
Finish
Zinc-Chromate-Plated
Item
External Retaining Ring
Material
Spring Steel
System of Measurement
Metric
Meets/Exceeds
DIN 471

Description

X1 Tools Professional Series External Retaining Rings / Snap Rings / Circplis made of Zinc-Chromate-Plated 1060-1090 Spring Steel making it Magnetic. A unique fastener that fits into a groove on a shaft or within a housing to retain components like bearings, gears, or pins, creating a shoulder to hold assemblies in place. Used across industries for their dynamic strength and cost-effectiveness in securing parts.


  • Ring Specifications: Interior Diamater of: 13.8mm., with a thickness of: 1mm.
  • For Groove with a Diamater of: 14.3mm. and a width: 1.1mm.
  • Made of: Zinc-Chromate-Plated 1060-1090 Spring Steel
  • Magnetic
  • Cost-Effective - Durable - Versatile

Ratings & reviews