Shop X1 TOOLS
See all product information
Create Account
15/64" x 1-3/4" Removable-Screw Anchors (Molly Bolt) for Drywall, Plaster, & Wood Paneling (1 Bolt)
- Mfr # X1E-CON-BOL-MOL-1050x1
- Zoro # G005377784
product price:Â
$
1.59
/ea
Sold in multiples of 5 for
$7.95
Key Features
Compatible Material
Drywall; Plaster
Anchor Length
1-3/4"
Thread Size
15/64"
Head Type
Pan
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X1E-CON-BOL-MOL-1050x1
- Zoro #
- G005377784
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Anchor Length
- 1-3/4"
- Thread Size
- 15/64"
Details
- Item
- Removable Anchor
- Compatible Material
- Drywall; Plaster
- Head Type
- Pan
Description
X1 Removable-Screw Anchors (Molly Bolts) deliver exceptional security in many applications. Each of these wall anchors is zinc plated to resist rust and is durable enough to pierce and secure sheetrock, drywall and some types of paneling. Larger sizes permit reasonably heavier objects to be attached to drywall in locations where there is no stud behind the drywall.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.