Shop X1 TOOLS

18 mm. Zinc-Plated Steel External Retaining Ring / Snap Ring, 75PK

  • Mfr # X1E-CON-SNA-EXT-6090x75
  • Zoro # G823738422

product price: 
$
46.89
/pk of 75, $0.63/ea

Key Features

Finish
Zinc-Chromate-Plated
Thickness
1.2 mm
Material
Spring Steel
Width
18 mm
Fits Groove Diameter
17 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
X1E-CON-SNA-EXT-6090x75
Zoro #
G823738422
UPC #
-
Country of Origin
Unknown

Dimensions

Thickness
1.2 mm
Width
18 mm
Fits Groove Diameter
17 mm
Fits Shaft Diameter
18 mm

Details

Finish
Zinc-Chromate-Plated
Item
External Retaining Ring
Material
Spring Steel
System of Measurement
Metric
Meets/Exceeds
DIN 471

Description

X1 Tools Professional Series External Retaining Rings / Snap Rings / Circplis made of Zinc-Chromate-Plated 1060-1090 Spring Steel making it Magnetic. A unique fastener that fits into a groove on a shaft or within a housing to retain components like bearings, gears, or pins, creating a shoulder to hold assemblies in place. Used across industries for their dynamic strength and cost-effectiveness in securing parts.


  • Ring Specifications: Interior Diamater of: 16.5mm., with a thickness of: 1.2mm.
  • For Groove with a Diamater of: 17mm. and a width: 1.3mm.
  • Made of: Zinc-Chromate-Plated 1060-1090 Spring Steel
  • Magnetic
  • Cost-Effective - Durable - Versatile

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.