
Cotter Pin, 1/8 in Dia, 3 in L, Steel, 250 PK
Mfr # X1E-CON-PIN-COT-1400x250
Zoro # G005933744
product price:Â $13.99
/pk 250, $0.06/eaKey Features
System of Measurement
Inch
Pin Diameter
1/8 in
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
X1E-CON-PIN-COT-1400x250
Zoro #
G005933744
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
1/8 in
Shank Length
3 in
Details
Item
Cotter Pin
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Description
48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.