Shop X1 TOOLS

2 1/2 in Stainless Steel External Retaining Ring / Snap Ring

  • Mfr # X1E-CON-SNA-EXT-3010x1
  • Zoro # G523741494

product price: 
$
54.15
/ea

Key Features

Material
Stainless Steel
Width
2-1/2 in
Thickness
0.078 in
Meets/Exceeds
ASME B18.27.1
Fits Groove Diameter
2.36 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
X1E-CON-SNA-EXT-3010x1
Zoro #
G523741494
UPC #
-
Country of Origin
Unknown

Dimensions

Width
2-1/2 in
Thickness
0.078 in
Fits Groove Diameter
2.36 in
Fits Shaft Diameter
2-1/2 in

Details

Item
External Retaining Ring
Material
Stainless Steel
Meets/Exceeds
ASME B18.27.1
System of Measurement
Imperial

Description

X1 Tools Professional Series External Retaining Rings / Snap Rings / Circplis made of 15-7 PH Stainless Steel making it Magnetic. A unique fastener that fits into a groove on a shaft or within a housing to retain components like bearings, gears, or pins, creating a shoulder to hold assemblies in place. Used across industries for their dynamic strength and cost-effectiveness in securing parts.


  • Ring Specifications: Interior Diamater of: 2.313", with a thickness of: 0.078"
  • For Groove with a Diamater of: 2.36" and a width: 0.086"
  • Made of: 15-7 PH Stainless Steel
  • Magnetic
  • Cost-Effective - Durable - Versatile

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.