2-12 Ultra H.P. Yellow Zinc Plated Grade 8 Steel Nylon-Insert Locknuts, 75PK

  • Mfr # X1E-FAS-NUT-LOC-1076x75

  • Zoro # G422844760


product price:  $10,608.99
/pk 75, $141.45/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Hex Width
3-9/64 in
Material Grade/Class
Grade 8
Hex Height
2-13/32 in
Thread Size
#2-12
Locknut Series
X1E-FAS-NUT-LOC-1076
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
X1E-FAS-NUT-LOC-1076x75
Zoro #
G422844760
UPC #
-
Country of Origin
Unknown

Dimensions

Hex Width
3-9/64 in
Hex Height
2-13/32 in
Thread Size
#2-12

Details

Material Grade/Class
Grade 8
Locknut Series
X1E-FAS-NUT-LOC-1076
Material
Steel
Item
Nylon-Insert Locknuts
Finish
Zinc Yellow

Description

X1Tools Ultra-Hi-Performance Yellow Zinc Plated Grade 8 Steel Nylon-Insert Locknuts / Stop-Nuts are made to resists loosening due to use or vibration without damaging threads thus prevent a fastener from backing off. (Also Known as lock nut, locking nut, self-locking nut, prevailing torque nut, stiff nut or elastic stop nut)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products