
2 3/4 in x 15 1/2 in 120 Grit Cloth Backed Aluminum Oxide Sanding Belt, 4PK
Mfr # X1E-CON-SAN-BEL-3490x4
Zoro # G122852195
product price: $57.39
/pk 4, $14.35/eaKey Features
Width
2 3/4 in
Length
15 1/2 in
Number of Pieces
4
Grit
120
Abrasive Material
Cloth Backed Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
X1E-CON-SAN-BEL-3490x4
Zoro #
G122852195
UPC #
-
Country of Origin
Unknown
Dimensions
Width
2 3/4 in
Length
15 1/2 in
Details
Number of Pieces
4
Grit
120
Item
Sanding Belt
Abrasive Material
Cloth Backed Aluminum Oxide
Description
2 3/4 in x 15 1/2 in 120 Grit Cloth Backed Aluminum Oxide Sanding Belt(s) (4 Belts) by X1Tools
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.