
2 3/4 in x 15 1/2 in 36 Grit Cloth Backed Aluminum Oxide Sanding Belt, 2PK
Mfr # X1E-CON-SAN-BEL-3460x2
Zoro # G422857661
product price: $24.95
/pk 2, $12.48/eaKey Features
Width
2 3/4 in
Number of Pieces
2
Grit
36
Abrasive Material
Cloth Backed Aluminum Oxide
Length
15 1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
X1E-CON-SAN-BEL-3460x2
Zoro #
G422857661
UPC #
-
Country of Origin
Unknown
Dimensions
Width
2 3/4 in
Length
15 1/2 in
Details
Item
Sanding Belt
Number of Pieces
2
Grit
36
Abrasive Material
Cloth Backed Aluminum Oxide
Description
2 3/4 in x 15 1/2 in 36 Grit Cloth Backed Aluminum Oxide Sanding Belt(s) (2 Belts) by X1Tools
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.