2 3/4 in x 15 1/2 in 60 Grit Cloth Backed Aluminum Oxide Sanding Belt, 4PK

  • Mfr # X1E-CON-SAN-BEL-3475x4

  • Zoro # G622855252


product price:  $61.35
/pk 4, $15.34/ea

Key Features

Grit
60
Length
15 1/2 in
Number of Pieces
4
Abrasive Material
Cloth Backed Aluminum Oxide
Width
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X1E-CON-SAN-BEL-3475x4
Zoro #
G622855252
UPC #
-
Country of Origin
Unknown

Dimensions

Length
15 1/2 in
Width
2 3/4 in

Details

Grit
60
Item
Sanding Belt
Number of Pieces
4
Abrasive Material
Cloth Backed Aluminum Oxide

Description

2 3/4 in x 15 1/2 in 60 Grit Cloth Backed Aluminum Oxide Sanding Belt(s) (4 Belts) by X1Tools

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.