2 in x 36 in 100 Grit Cloth Backed Aluminum Oxide Sanding Belt, 4PK

  • Mfr # X1E-CON-SAN-BEL-2990x4

  • Zoro # G822855960


product price: $57.99
/pk 4, $14.50/ea

Key Features

Grit
100
Number of Pieces
4
Abrasive Material
Cloth Backed Aluminum Oxide
Length
36 in
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X1E-CON-SAN-BEL-2990x4
Zoro #
G822855960
UPC #
-
Country of Origin
Unknown

Dimensions

Length
36 in
Width
2 in

Details

Grit
100
Number of Pieces
4
Abrasive Material
Cloth Backed Aluminum Oxide
Item
Sanding Belt

Description

2 in x 36 in 100 Grit Cloth Backed Aluminum Oxide Sanding Belt(s) (4 Belts) by X1Tools

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.