2 in x 53 3/4 in 120 Grit Cloth Backed Aluminum Oxide Sanding Belt, 2PK

  • Mfr # X1E-CON-SAN-BEL-2825x2

  • Zoro # G822866843


product price:  $23.95
/pk 2, $11.98/ea

Key Features

Abrasive Material
Cloth Backed Aluminum Oxide
Number of Pieces
2
Width
2 in
Length
53 3/4 in
Grit
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
X1E-CON-SAN-BEL-2825x2
Zoro #
G822866843
UPC #
-
Country of Origin
Unknown

Dimensions

Width
2 in
Length
53 3/4 in

Details

Abrasive Material
Cloth Backed Aluminum Oxide
Number of Pieces
2
Grit
120
Item
Sanding Belt

Description

2 in x 53 3/4 in 120 Grit Cloth Backed Aluminum Oxide Sanding Belt(s) (2 Belts) by X1Tools

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.