
2 in x 53 3/4 in 240 Grit Cloth Backed Aluminum Oxide Sanding Belt, 24PK
Mfr # X1E-CON-SAN-BEL-2840x24
Zoro # G022853513
product price: $335.99
/pk 24, $14.00/ea
Free Shipping & Returns
Key Features
Length
53 3/4 in
Grit
240
Width
2 in
Number of Pieces
24
Abrasive Material
Cloth Backed Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
X1E-CON-SAN-BEL-2840x24
Zoro #
G022853513
UPC #
-
Country of Origin
Unknown
Dimensions
Length
53 3/4 in
Width
2 in
Details
Grit
240
Item
Sanding Belt
Number of Pieces
24
Abrasive Material
Cloth Backed Aluminum Oxide
Description
2 in x 53 3/4 in 240 Grit Cloth Backed Aluminum Oxide Sanding Belt(s) (24 Belts) by X1Tools
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.