2 in x 60 in 240 Grit Cloth Backed Aluminum Oxide Sanding Belt

  • Mfr # X1E-CON-SAN-BEL-3190x1

  • Zoro # G822864931


product price:  $13.39
/ea

Key Features

Abrasive Material
Cloth Backed Aluminum Oxide
Number of Pieces
1
Grit
240
Width
2 in
Length
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X1E-CON-SAN-BEL-3190x1
Zoro #
G822864931
UPC #
-
Country of Origin
Unknown

Dimensions

Width
2 in
Length
60 in

Details

Abrasive Material
Cloth Backed Aluminum Oxide
Number of Pieces
1
Grit
240
Item
Sanding Belt

Description

2 in x 60 in 240 Grit Cloth Backed Aluminum Oxide Sanding Belt(s) (1 Belt) by X1Tools

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.