2.4 Diameter x 19.1 Long Zinc-Plated Carbon Steel Cotter Pin (20 Cotter Pins), 20PK

  • Mfr # X1E-CON-PIN-COT-5090x20
  • Zoro # G124092452
product price: 
$
2.15
/pk of 20, $0.11/ea
Sold in multiples of 4 pks for $8.60

Key Features

Material
Zinc-Plated Carbon Steel
Pin Type
Cotter Pin
Pin Diameter
2.4 in
Color
Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
X1E-CON-PIN-COT-5090x20
Zoro #
G124092452
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Length
19.1 in
Pin Diameter
2.4 in

Details

Item
Cotter Pin
Material
Zinc-Plated Carbon Steel
Pin Type
Cotter Pin
Color
Silver

Description

X1Tools Cotter Pins are the best way to secure moving or vibrating parts. Cotter pins are wire formed pins with two prongs that separate during installation. They are made for use in countless industrial and mechanical applications. These pin are a cost effective highly versatile fasteners are used virtually everywhere.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.