Shop X1 TOOLS

3 7/8 in Black-Phosphate Coated Steel External Retaining Ring / Snap Ring, 100PK

  • Mfr # X1E-CON-SNA-EXT-1630x100
  • Zoro # G423729226

product price: 
$
1,325.99
/pk of 100, $13.26/ea
Free Shipping & Returns

Key Features

Material
Spring Steel
Finish
Black-Phosphate Coated
Thickness
0.109 in
Width
3-7/8 in
System of Measurement
Imperial
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
X1E-CON-SNA-EXT-1630x100
Zoro #
G423729226
UPC #
-
Country of Origin
Unknown

Dimensions

Thickness
0.109 in
Width
3-7/8 in
Fits Groove Diameter
3.673 in
Fits Shaft Diameter
3-7/8 in

Details

Material
Spring Steel
Item
External Retaining Ring
Finish
Black-Phosphate Coated
System of Measurement
Imperial
Meets/Exceeds
ASME B18.27.1

Description

X1 Tools Professional Series External Retaining Rings / Snap Rings / Circplis made of Black-Phosphate Coated 1060-1090 Spring Steel making it Magnetic. A unique fastener that fits into a groove on a shaft or within a housing to retain components like bearings, gears, or pins, creating a shoulder to hold assemblies in place. Used across industries for their dynamic strength and cost-effectiveness in securing parts.


  • Ring Specifications: Interior Diamater of: 3.584", with a thickness of: 0.109"
  • For Groove with a Diamater of: 3.673" and a width: 0.12"
  • Made of: Black-Phosphate Coated 1060-1090 Spring Steel
  • Magnetic
  • Cost-Effective - Durable - Versatile

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.