3 Hose Clamp 1 Hose Clamp by X1 Tools

  • Mfr # X1E-CON-CLA-HOS-3000x1

  • Zoro # G105348752


product price: $2.29
/ea
Sold in multiples of 3 for $6.87

Key Features

Clamp Type
Hose Clamp
Width (In.)
3"
Thickness
0.3"
Type
Round
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X1E-CON-CLA-HOS-3000x1
Zoro #
G105348752
UPC #
-
Country of Origin
Unknown

Dimensions

Width (In.)
3"
Thickness
0.3"

Details

Clamp Type
Hose Clamp
Type
Round
Color
Silver

Description

40

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.