
3 Hose Clamp 6 Hose Clamps by X1 Tools, PK6
Mfr # X1E-CON-CLA-HOS-3000x6
Zoro # G205348843
product price: $11.45
/pk 6, $1.91/eaKey Features
Clamp Type
Hose Clamp
Width (In.)
3"
Type
Round
Thickness
0.3"
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
X1E-CON-CLA-HOS-3000x6
Zoro #
G205348843
UPC #
-
Country of Origin
Unknown
Dimensions
Width (In.)
3"
Thickness
0.3"
Details
Clamp Type
Hose Clamp
Type
Round
Color
Silver
Description
41
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.