
3 in x 132 in 100 Grit Cloth Backed Aluminum Oxide Sanding Belt, 8PK
Mfr # X1E-CON-SAN-BEL-3690x8
Zoro # G722848949
product price:Â $410.99
/pk 8, $51.37/ea
Free Shipping & Returns
Key Features
Length
132 in
Number of Pieces
8
Grit
100
Abrasive Material
Cloth Backed Aluminum Oxide
Width
3 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
X1E-CON-SAN-BEL-3690x8
Zoro #
G722848949
UPC #
-
Country of Origin
Unknown
Dimensions
Length
132 in
Width
3 in
Details
Number of Pieces
8
Grit
100
Item
Sanding Belt
Abrasive Material
Cloth Backed Aluminum Oxide
Description
3 in x 132 in 100 Grit Cloth Backed Aluminum Oxide Sanding Belt(s) (8 Belts) by X1Tools
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.