3 in x 21 in 100 Grit Cloth Backed Aluminum Oxide Sanding Belt, 2PK

  • Mfr # X1E-CON-SAN-BEL-3810x2

  • Zoro # G722860965


product price: $21.39
/pk 2, $10.70/ea

Key Features

Grit
100
Length
21 in
Width
3 in
Abrasive Material
Cloth Backed Aluminum Oxide
Number of Pieces
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X1E-CON-SAN-BEL-3810x2
Zoro #
G722860965
UPC #
-
Country of Origin
Unknown

Dimensions

Length
21 in
Width
3 in

Details

Item
Sanding Belt
Grit
100
Abrasive Material
Cloth Backed Aluminum Oxide
Number of Pieces
2

Description

3 in x 21 in 100 Grit Cloth Backed Aluminum Oxide Sanding Belt(s) (2 Belts) by X1Tools

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.