3 in x 90 in 60 Grit Cloth Backed Aluminum Oxide Sanding Belt, 4PK

  • Mfr # X1E-CON-SAN-BEL-4110x4

  • Zoro # G822847774


product price:  $273.99
/pk 4, $68.50/ea
Free Shipping & Returns

Key Features

Length
90 in
Abrasive Material
Cloth Backed Aluminum Oxide
Width
3 in
Grit
60
Number of Pieces
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
X1E-CON-SAN-BEL-4110x4
Zoro #
G822847774
UPC #
-
Country of Origin
Unknown

Dimensions

Length
90 in
Width
3 in

Details

Abrasive Material
Cloth Backed Aluminum Oxide
Grit
60
Item
Sanding Belt
Number of Pieces
4

Description

3 in x 90 in 60 Grit Cloth Backed Aluminum Oxide Sanding Belt(s) (4 Belts) by X1Tools

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.