Shop X1 TOOLS

3/16 in Diameter x 2-3/4 in Long Roll Pin / Spring Pin / Tension Pin, 250PK

  • Mfr # X1E-CON-PIN-ROL-1169x250
  • Zoro # G023734507

product price: 
$
313.99
/pk of 250, $1.26/ea
Free Shipping & Returns

Key Features

Length
2-3/4 in
Pin Diameter
3/16 in
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
X1E-CON-PIN-ROL-1169x250
Zoro #
G023734507
UPC #
-
Country of Origin
Unknown

Dimensions

Length
2-3/4 in
Pin Diameter
3/16 in

Details

Item
Spring Pin
Material
Steel

Description

X1 Roll Pins are ideal for rotating shafts and applications where the pin should have very little play. Each of these heated treated roll pins are designed to stand up to side-load force. Used in Cars, boats, home and industrial applications.


  • Spring steel gives constant pressure to keep pin securely in place
  • Black Finish for Durability
  • Heat Treated
  • Diameter = 3/16"
  • Length = 2-3/4"

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.