Shop X1 TOOLS
See all product information
Internal Retaining Ring, Steel, Black Oxide Finish, 3/16 in Bore Dia., 20 PK
Mfr # X1E-CON-SNA-RIG-5188x20
Zoro # G105932135
product price:Â $1.59
/pk 20, $0.08/ea
Sold in multiples of 5 for $7.95
Key Features
Type
Internal
For Bore Diameter
3/16 in
Material
Steel
Finish
Black Oxide
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
X1E-CON-SNA-RIG-5188x20
Zoro #
G105932135
UPC #
-
Country of Origin
Multiple
Dimensions
For Bore Diameter
3/16 in
Number of Sizes
1
Details
Item
Retaining Ring
Type
Internal
Material
Steel
Finish
Black Oxide
System of Measurement
Inch
Number of Pieces
20
Description
X1 Snap Ring / Internal Retaining Ring are designed to hold components in place on a grooved shaft. Each of the retaining rings is constructed of durable spring steel and finished with black oxide to resist rust and corrosion.
- Durable spring steel
- Black oxide finish
- Heat Treated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.