
Cotter Pin, 3/16 in Dia, 4 in L, Steel, 300 PK
Mfr # X1E-CON-PIN-COT-1600x300
Zoro # G705931668
product price:Â $34.35
/pk 300, $0.11/eaKey Features
System of Measurement
Inch
Pin Diameter
3/16 in
Shank Length
5 in
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
X1E-CON-PIN-COT-1600x300
Zoro #
G705931668
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
3/16 in
Shank Length
5 in
Details
Item
Cotter Pin
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Description
49
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.