
3/4-16 UHP Black-Oxide Grade 8 Steel Thin-Profile Nylon-Insert Locknuts, 120PK
Mfr # X1E-FAS-NUT-LOC-3232x120
Zoro # G322854982
product price: $876.99
/pk 120, $7.31/ea
Free Shipping & Returns
Key Features
Finish
Black Oxide
Thread Size
3/4"-16
Material Grade/Class
Grade 8
Locknut Series
X1E-FAS-NUT-LOC-3232
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
X1E-FAS-NUT-LOC-3232x120
Zoro #
G322854982
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
3/4"-16
Hex Width
1-1/16 in
Hex Height
13/32 in
Details
Finish
Black Oxide
Material Grade/Class
Grade 8
Locknut Series
X1E-FAS-NUT-LOC-3232
Item
Nylon-Insert Locknuts
Material
Steel
Description
X1Tools Ultra-Hi-Performance Black-Oxide Grade 8 Steel Thin-Profile / Low Profile Nylon-Insert Locknuts / Stop-Nuts are made to resists loosening due to use or vibration without damaging threads thus prevent a fastener from backing off. (Also Known as lock nut, locking nut, self-locking nut, prevailing torque nut, stiff nut or elastic stop nut)
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.