
3/4 in x 20 1/2 in 240 Grit Cloth Backed Aluminum Oxide Sanding Belt, 6PK
Mfr # X1E-CON-SAN-BEL-1820x6
Zoro # G122863450
product price: $51.19
/pk 6, $8.53/eaKey Features
Grit
240
Width
3/4 in
Length
20 1/2 in
Abrasive Material
Cloth Backed Aluminum Oxide
Number of Pieces
6
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
X1E-CON-SAN-BEL-1820x6
Zoro #
G122863450
UPC #
-
Country of Origin
Unknown
Dimensions
Width
3/4 in
Length
20 1/2 in
Details
Item
Sanding Belt
Grit
240
Abrasive Material
Cloth Backed Aluminum Oxide
Number of Pieces
6
Description
3/4 in x 20 1/2 in 240 Grit Cloth Backed Aluminum Oxide Sanding Belt(s) (6 Belts) by X1Tools
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.