
3/4 in x 20 1/2 in 40 Grit Cloth Backed Aluminum Oxide Sanding Belt
Mfr # X1E-CON-SAN-BEL-1780x1
Zoro # G322860532
product price: $6.55
/eaKey Features
Number of Pieces
1
Width
3/4 in
Length
20 1/2 in
Grit
40
Abrasive Material
Cloth Backed Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
X1E-CON-SAN-BEL-1780x1
Zoro #
G322860532
UPC #
-
Country of Origin
Unknown
Dimensions
Width
3/4 in
Length
20 1/2 in
Details
Number of Pieces
1
Item
Sanding Belt
Grit
40
Abrasive Material
Cloth Backed Aluminum Oxide
Description
3/4 in x 20 1/2 in 40 Grit Cloth Backed Aluminum Oxide Sanding Belt(s) (1 Belt) by X1Tools
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.