Shop X1 TOOLS

35 mm. Black-Phosphate Coated Steel External Retaining Ring / Snap Ring, 40PK

  • Mfr # X1E-CON-SNA-EXT-5330x40
  • Zoro # G823734424

product price: 
$
107.99
/pk of 40, $2.70/ea
Free Shipping & Returns

Key Features

Thickness
1.5 mm
Material
Spring Steel
Width
35 mm
Finish
Black-Phosphate Coated
Meets/Exceeds
DIN 471
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
X1E-CON-SNA-EXT-5330x40
Zoro #
G823734424
UPC #
-
Country of Origin
Unknown

Dimensions

Thickness
1.5 mm
Width
35 mm
Fits Groove Diameter
33 mm
Fits Shaft Diameter
35 mm

Details

Item
External Retaining Ring
Material
Spring Steel
Finish
Black-Phosphate Coated
Meets/Exceeds
DIN 471
System of Measurement
Metric

Description

X1 Tools Professional Series External Retaining Rings / Snap Rings / Circplis made of Black-Phosphate Coated 1060-1090 Spring Steel making it Magnetic. A unique fastener that fits into a groove on a shaft or within a housing to retain components like bearings, gears, or pins, creating a shoulder to hold assemblies in place. Used across industries for their dynamic strength and cost-effectiveness in securing parts.


  • Ring Specifications: Interior Diamater of: 32.2mm., with a thickness of: 1.5mm.
  • For Groove with a Diamater of: 33mm. and a width: 1.6mm.
  • Made of: Black-Phosphate Coated 1060-1090 Spring Steel
  • Magnetic
  • Cost-Effective - Durable - Versatile

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.