Shop X1 TOOLS

3/8 in Diameter x 2 in Long Carbon Steel Cotter Pin (40 Cotter Pins), 40PK

  • Mfr # X1E-CON-PIN-COT-2310x40
  • Zoro # G724086172

product price: 
$
52.89
/pk of 40, $1.32/ea

Key Features

Pin Diameter
3/8 in
Material
Carbon Steel
Color
Silver
Pin Type
Cotter Pin
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
X1E-CON-PIN-COT-2310x40
Zoro #
G724086172
UPC #
-
Country of Origin
Unknown

Dimensions

Pin Diameter
3/8 in
Shank Length
2 in

Details

Item
Cotter Pin
Material
Carbon Steel
Color
Silver
Pin Type
Cotter Pin

Description

X1Tools Cotter Pins are the best way to secure moving or vibrating parts. Cotter pins are wire formed pins with two prongs that separate during installation. They are made for use in countless industrial and mechanical applications. These pin are a cost effective highly versatile fasteners are used virtually everywhere.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products