3/8 in x 13 in 240 Grit Cloth Backed Aluminum Oxide Sanding Belt, 2PK

  • Mfr # X1E-CON-SAN-BEL-1360x2
  • Zoro # G122849508
product price: 
$
9.79
/pk of 2, $4.90/ea

Key Features

Width
3/8 in
Length
13 in
Abrasive Material
Aluminum Oxide
Grit
240
Number of Pieces
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
X1E-CON-SAN-BEL-1360x2
Zoro #
G122849508
UPC #
-
Country of Origin
Unknown

Dimensions

Width
3/8 in
Length
13 in

Details

Item
Sanding Belt
Abrasive Material
Aluminum Oxide
Grit
240
Number of Pieces
2
Color
Maroon
Backing Material
Cloth
Grade
Fine
Series
Professional

Description

3/8 in x 13 in 240 Grit Cloth Backed Aluminum Oxide Sanding Belt(s) (2 Belts) by X1Tools


  • Cloth Backed Aluminum Oxide
  • Great for Steel and Wood
  • Flexible and resistant to tearing
  • Belt Dimensions: 3/8" Wide by 13" Long (Total Circumferance)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.