
3/8 in x 13 in 50 Grit Cloth Backed Aluminum Oxide Sanding Belt, 60PK
Mfr # X1E-CON-SAN-BEL-1325x60
Zoro # G222862544
product price:Â $311.99
/pk 60, $5.20/ea
Free Shipping & Returns
Key Features
Number of Pieces
60
Abrasive Material
Cloth Backed Aluminum Oxide
Length
13 in
Width
3/8 in
Grit
50
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
X1E-CON-SAN-BEL-1325x60
Zoro #
G222862544
UPC #
-
Country of Origin
Unknown
Dimensions
Length
13 in
Width
3/8 in
Details
Number of Pieces
60
Abrasive Material
Cloth Backed Aluminum Oxide
Item
Sanding Belt
Grit
50
Description
3/8 in x 13 in 50 Grit Cloth Backed Aluminum Oxide Sanding Belt(s) (60 Belts) by X1Tools
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.