Shop X1 TOOLS
See all product information
Create Account
4 1/2 in Yellow-Plated Steel External Retaining Ring / Snap Ring, 100PK
- Mfr # X1E-CON-SNA-EXT-2510x100
- Zoro # G923738612
product price:Â
$
3,131.99
/pk 100, $31.32/ea
Free Shipping & Returns
Key Features
Finish
Zinc Yellow-Chromate-Plated
Width
4-1/2 in
Material
Spring Steel
Thickness
0.109 in
Fits Groove Diameter
4.31 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X1E-CON-SNA-EXT-2510x100
- Zoro #
- G923738612
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Width
- 4-1/2 in
- Thickness
- 0.109 in
- Fits Groove Diameter
- 4.31 in
- Fits Shaft Diameter
- 4-1/2 in
Details
- Finish
- Zinc Yellow-Chromate-Plated
- Item
- External Retaining Ring
- Material
- Spring Steel
- Meets/Exceeds
- ASME B18.27.1
- System of Measurement
- Imperial
Description
X1 Tools Professional Series External Retaining Rings / Snap Rings / Circplis made of Zinc Yellow-Chromate-Plated 1060-1090 Spring Steel making it Magnetic. A unique fastener that fits into a groove on a shaft or within a housing to retain components like bearings, gears, or pins, creating a shoulder to hold assemblies in place. Used across industries for their dynamic strength and cost-effectiveness in securing parts.
- Ring Specifications: Interior Diamater of: 4.223", with a thickness of: 0.109"
- For Groove with a Diamater of: 4.31" and a width: 0.12"
- Made of: Zinc Yellow-Chromate-Plated 1060-1090 Spring Steel
- Magnetic
- Cost-Effective - Durable - Versatile
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov