Shop X1 TOOLS

4 1/4 in Stainless Steel External Retaining Ring / Snap Ring, 400PK

  • Mfr # X1E-CON-SNA-EXT-3190x400
  • Zoro # G523737107

product price: 
$
93,516.99
/pk of 400, $233.79/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Thickness
0.109 in
Width
4-1/4 in
Meets/Exceeds
ASME B18.27.1
Fits Shaft Diameter
4-1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
X1E-CON-SNA-EXT-3190x400
Zoro #
G523737107
UPC #
-
Country of Origin
Unknown
Item
External Retaining Ring
Material
Stainless Steel
Meets/Exceeds
ASME B18.27.1
System of Measurement
Imperial

Description

X1 Tools Professional Series External Retaining Rings / Snap Rings / Circplis made of 15-7 PH Stainless Steel making it Magnetic. A unique fastener that fits into a groove on a shaft or within a housing to retain components like bearings, gears, or pins, creating a shoulder to hold assemblies in place. Used across industries for their dynamic strength and cost-effectiveness in securing parts.


  • Ring Specifications: Interior Diamater of: 3.989", with a thickness of: 0.109"
  • For Groove with a Diamater of: 4.065" and a width: 0.12"
  • Made of: 15-7 PH Stainless Steel
  • Magnetic
  • Cost-Effective - Durable - Versatile

Ratings & reviews