4-40 Grade 5 Titanium Nylon-Insert Locknuts, 75PK

  • Mfr # X1E-FAS-NUT-LOC-2510x75
  • Zoro # G922849715
product price: 
$
1,066.99
/pk of 75, $14.23/ea
Free Shipping & Returns

Key Features

Thread Size
#4-40
Hex Width
1/4 in
Material Grade/Class
Grade 5
Material
Titanium
Locknut Series
X1E-FAS-NUT-LOC-2510
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
X1E-FAS-NUT-LOC-2510x75
Zoro #
G922849715
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#4-40
Hex Width
1/4 in
Hex Height
9/64 in

Details

Item
Nylon-Insert Locknuts
Material Grade/Class
Grade 5
Material
Titanium
Locknut Series
X1E-FAS-NUT-LOC-2510

Description

X1Tools Grade 5 Titanium Nylon-Insert Locknuts / Stop-Nuts are made to resists loosening due to use or vibration without damaging threads thus prevent a fastener from backing off. (Also Known as lock nut, locking nut, self-locking nut, prevailing torque nut, stiff nut or elastic stop nut)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews