Shop X1 TOOLS
See all product information
Create Account
4 Hose Clamp 18 Hose Clamps by X1 Tools, PK18
- Mfr # X1E-CON-CLA-HOS-4000x18
- Zoro # G605348726
product price:Â
$
37.89
/pk 18, $2.11/ea
Key Features
Clamp Type
Hose Clamp
Width (In.)
4"
Color
Silver
Thickness
0.3"
Type
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X1E-CON-CLA-HOS-4000x18
- Zoro #
- G605348726
- UPC #
- -
- Country of Origin
- Unknown
- Clamp Type
- Hose Clamp
- Color
- Silver
- Type
- Round
Description
42