4 in x 21 in 36 Grit Cloth Backed Aluminum Oxide Sanding Belt

  • Mfr # X1E-CON-SAN-BEL-4365x1

  • Zoro # G722866226


product price: $22.35
/ea

Key Features

Width
4 in
Length
21 in
Number of Pieces
1
Grit
36
Abrasive Material
Cloth Backed Aluminum Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X1E-CON-SAN-BEL-4365x1
Zoro #
G722866226
UPC #
-
Country of Origin
Unknown

Dimensions

Width
4 in
Length
21 in

Details

Item
Sanding Belt
Number of Pieces
1
Grit
36
Abrasive Material
Cloth Backed Aluminum Oxide

Description

4 in x 21 in 36 Grit Cloth Backed Aluminum Oxide Sanding Belt(s) (1 Belt) by X1Tools

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.