4 in x 59 in 40 Grit Cloth Backed Aluminum Oxide Sanding Belt, 6PK

  • Mfr # X1E-CON-SAN-BEL-4760x6
  • Zoro # G822858947
product price: 
$
250.99
/pk of 6, $41.83/ea
Free Shipping & Returns

Key Features

Width
4 in
Length
59 in
Abrasive Material
Aluminum Oxide
Grit
40
Number of Pieces
6
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
X1E-CON-SAN-BEL-4760x6
Zoro #
G822858947
UPC #
-
Country of Origin
Unknown

Dimensions

Width
4 in
Length
59 in

Details

Item
Sanding Belt
Abrasive Material
Aluminum Oxide
Grit
40
Number of Pieces
6
Color
Maroon
Backing Material
Cloth
Series
Professional
Grade
Coarse

Description

4 in x 59 in 40 Grit Cloth Backed Aluminum Oxide Sanding Belt(s) (6 Belts) by X1Tools


  • Cloth Backed Aluminum Oxide
  • Great for Steel and Wood
  • Flexible and resistant to tearing
  • Belt Dimensions: 4" Wide by 59" Long (Total Circumferance)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.