
5-40 Performance Zinc-Plated Steel Thin-Profile Nylon-Insert Locknuts, 75PK
Mfr # X1E-FAS-NUT-LOC-3414x75
Zoro # G922861762
product price: $15.49
/pk 75, $0.21/eaKey Features
Hex Width
1/4 in
Locknut Series
X1E-FAS-NUT-LOC-3414
Hex Height
7/64 in
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
X1E-FAS-NUT-LOC-3414x75
Zoro #
G922861762
UPC #
-
Country of Origin
Unknown
Dimensions
Hex Width
1/4 in
Hex Height
7/64 in
Thread Size
#5-40
Details
Item
Nylon-Insert Locknuts
Locknut Series
X1E-FAS-NUT-LOC-3414
Material
Steel
Finish
Zinc Plated
Material Grade/Class
Grade 2
Description
X1Tools Performance Zinc-Plated Grade 2 Steel Thin-Profile / Low Profile Nylon-Insert Locknuts / Stop-Nuts are made to resists loosening due to use or vibration without damaging threads thus prevent a fastener from backing off. (Also Known as lock nut, locking nut, self-locking nut, prevailing torque nut, stiff nut or elastic stop nut)
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.