Shop X1 TOOLS

5 in Black-Phosphate Coated Steel External Retaining Ring / Snap Ring, 20PK

  • Mfr # X1E-CON-SNA-EXT-1710x20
  • Zoro # G923732764

product price: 
$
588.99
/pk of 20, $29.45/ea
Free Shipping & Returns

Key Features

Width
5 in
Thickness
0.109 in
Material
Spring Steel
Finish
Black-Phosphate Coated
Fits Shaft Diameter
5 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
X1E-CON-SNA-EXT-1710x20
Zoro #
G923732764
UPC #
-
Country of Origin
Unknown

Dimensions

Width
5 in
Thickness
0.109 in
Fits Shaft Diameter
5 in
Fits Groove Diameter
4.79 in

Details

Item
External Retaining Ring
Material
Spring Steel
Finish
Black-Phosphate Coated
System of Measurement
Imperial
Meets/Exceeds
ASME B18.27.1

Description

X1 Tools Professional Series External Retaining Rings / Snap Rings / Circplis made of Black-Phosphate Coated 1060-1090 Spring Steel making it Magnetic. A unique fastener that fits into a groove on a shaft or within a housing to retain components like bearings, gears, or pins, creating a shoulder to hold assemblies in place. Used across industries for their dynamic strength and cost-effectiveness in securing parts.


  • Ring Specifications: Interior Diamater of: 4.692", with a thickness of: 0.109"
  • For Groove with a Diamater of: 4.79" and a width: 0.12"
  • Made of: Black-Phosphate Coated 1060-1090 Spring Steel
  • Magnetic
  • Cost-Effective - Durable - Versatile

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.