Zoro Homepage

5 inch Hose Clamp, 48PK

  • Mfr # X1E-CON-CLA-HOS-5000x48

  • Zoro # G708745347


product price: $109.99
/pk 48, $2.29/ea
Free Shipping & Returns

Key Features

Clamp Type
Round
Width (In.)
5"
Thickness
0.3"
Color
Silver
Thickness (In.)
0.3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X1E-CON-CLA-HOS-5000x48
Zoro #
G708745347
UPC #
-
Country of Origin
Multiple

Dimensions

Width (In.)
5"
Thickness
0.3"
Thickness (In.)
0.3"

Details

Clamp Type
Round
Color
Silver
Item
Hose Clamp
Type
Round

Description

X1-Tools Hose Clamps have worm gear drive for secure closure. Our hose clamps are constructed from durable steel and are zinc coated to resist rust. Worm gear type Rust resistant zinc coating for long lasting life Heavy steel construction Width: 1/3 inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.